Sanding Belt, 6 in W, 48 in L, Coated, Ceramic, 36 Grit, Extra Coarse, Predator, Yellow
Mfr # 71-060048002
Zoro # G8715567
product price: $35.19
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-060048002
Zoro #
G8715567
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
6 in
Length
48 in
Overall Width
6 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Predator
Color
Yellow
Backing Weight
Y
Backing Material
Polyester
Coating Coverage
Closed
Resistance Properties
Stretch
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Extra Coarse, Overall Length 48 in, Overall Width 6 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.