Shop NORTON
See all product information
Create Account
BLAZE R980P NARROW COATED ABRASIVE BELT, 2 .5 W X 60 IN L, 36 GRIT, EXTRA
- Mfr # 69957344963
- Zoro # G722805270
product price:Â
$
25.15
/ea
Sold in multiples of 10 for
$251.50
Key Features
Width
1 in
Length
30 in
Color
Orange
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69957344963
- Zoro #
- G722805270
- UPC #
- 00699573449639
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 30 in
- Height
- 1 in
Details
- Item
- Coated Abrasive Belts
- Color
- Orange
Description
NARROW BELTS ARE GENERALLY USED ON BENCH STAND, BACK STAND, CENTER LESS, CONVEYOR, OR PLATEN MACHINES. THE PRIMARY APPLICATIONS ARE FOR GRINDING AND DEBURRING OF ALL METALS, HEAVY STOCK REMOVAL, BLENDING, DIMENSIONING, INTERMEDIATE GRINDING AND POLISHING. A WIDE SELECTION OF BELTS SIZES. ABRASIVE TYPES, BACKINGS, AND GRIT SIZES ARE AVAILABLE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.