Sanding Belt, 6" W, 77" L, Very Fine
Mfr # 64060773
Zoro # G0727581
product price: $110.99
/eaSold in multiples of 5 for $554.95
Free Shipping & Returns
Key Features
Width
6"
Length
77"
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64060773
Zoro #
G0727581
UPC #
-
Country of Origin
Italy
Dimensions
Width
6"
Length
77"
Details
Item
Sanding Belt
Grade
Very Fine
Description
Zk Belt 6 X 77 Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.