Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush
- Mfr # 75-370060002
- Zoro # G008585438
product price:Â
$
245.99
/ea
Sold in multiples of 3 for
$737.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Grade
36
Series
Predator Ambush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75-370060002
- Zoro #
- G008585438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 37 in
- Overall Length
- 60 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 36
- Grade
- 36
- Series
- Predator Ambush
- Backing Material
- Cloth
- Backing Weight
- Y
- Coating Coverage
- Closed
- Flexibility Type
- Regular
- Resistance Properties
- Heat
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator Ambush, Grade 36, Overall Length 60 in, Overall Width 37 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.