Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush

  • Mfr # 75-060048005

  • Zoro # G108585420


product price: $26.79
/ea
Sold in multiples of 10 for $267.90

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-060048005
Zoro #
G108585420
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
60
Grade
60
Series
Predator Ambush
Backing Material
Cloth
Backing Weight
Y
Resistance Properties
Heat
Flexibility Type
Regular
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator Ambush, Grade 60, Overall Length 48 in, Overall Width 6 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.