Shop ARC ABRASIVES
See all product information
Create Account
Sanding Belt, Non-Woven, Aluminum Oxide, CRS, Z-WEB, Brown
- Mfr # 64011321
- Zoro # G612471585
product price:Â
$
38.39
/ea
Sold in multiples of 5 for
$191.95
Key Features
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
CRS
Series
Z-WEB
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64011321
- Zoro #
- G612471585
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Grade
- CRS
- Series
- Z-WEB
- Color
- Brown
- Backing Material
- Low Stretch
- Resistance Properties
- Stretch
- Bond Type
- Resin
- Coating Coverage
- Open
- Wire Color
- Brown
Dimensions
- Overall Width
- 1 in
- Overall Length
- 132 in
- Wire Rope Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit Not Applicable, Series Z-WEB, Grade CRS, Overall Length 132 in, Overall Width 1 in, Resistance Properties Stretch, Backing Material Low Stretch, Bond Type Resin, Color Brown
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.