Shop POWERTEC
See all product information
Create Account
Sanding Belt Assortment, 4in W, 36in L, 3EA of 60/80/120/150/240/400 Grit, 18PK & 5PK Rubber Eraser
- Mfr # 11011-7N
- Zoro # G916222081
product price:
$
32.15
/ea
Key Features
Abrasive Material
Aluminum Oxide, Rubber
Color
Multi color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11011-7N
- Zoro #
- G916222081
- UPC #
- 843441145431
- Country of Origin
- China
Details
- Abrasive Material
- Aluminum Oxide, Rubber
- Color
- Multi color
Description
Introducing the 4inx36in Aluminum Oxide Sanding Belt Set in 6 Popularly Used Grits by POWERTEC This premium assortment pack of 18 was designed to provide you with a cost effective set of long lasting and high performance sanding belts. From 60 grit to 400 grits, this comprehensive selection of popular grit sizes allows you to sand through all the stages of your project. Made with open coat Aluminum Oxide, A/O, grain, they act as a multi-purpose tool best used for wood sanding, shaping, stripping and giving a smooth finish to many of your woodworking applications. Additionally, these belts work exceptionally well with lite and non-ferrous metals, blending welds, fiberglass, plastic, and rubber. Each belt flaunts an X-weight clothed backing, and possesses a strong resin on resin bond with well crafted seams for long lasting results. These heavy duty sanding disc belts are compatible with many of your go-to sanders, including: POWERTEC, Craftsman, Rockwell, Jet, Rikon, Wen, Ryobi, Grizzly, Shop Fox, Wen, Delta, Skil, Porter Cable, Harbor Freight, and more! Introducing the Abrasive Cleaning Sanding Block 5 Packby POWERTEC.This innovative tool is meticulously crafted from professional-grade natural rubber, ensuring gentle yet effective cleaning without compromising the integrity of your abrasives. Crafted with the perfect length and girth for handheld use, these sanding blocks effortlessly remove a wide range of debris, including sawdust, pitch, glue, gum, dirt, body filler, primers, and paint, which can significantly hinder the performance of your sanding tools. By eliminating these contaminants, the cleaning stick rejuvenates your abrasives, extending their lifespan by 2 to 4 times.
- INCLUDES: (5PK) Abrasive Cleaning Block | Dimensions 1.97" x 2.76" each and (18PK) 4 x 36 Inch Sanding Belts, 3 Each of 60 80 120 150 240 400 Grits
- USAGE for Sanding Belts: Works with an assortment of belt disc sanding machines and applications – providing a heavy duty stripping and sanding tool for wood, aluminum, fiberglass, rubber, plastic and non-ferrous metals
- PREMIUM GRADE for Sanding Belts: Made with our superior X-Weight clothed backing, an open coat aluminum oxide grain, and an impressive resin on resin bond that ensures long lasting performance
- CRAFTSMANSHIP for Sanding Belts: These 4”x36” sanding belts feature a heat and moisture resistant material, and were designed with expertly crafted seams that won’t break under pressure
- GRIT for Sanding Belts: Available in a wide range of uniformed grit - 3 each of 60/ 80 /120/ 150/ 240/ 400 Grit
- COMPATIBILITY for Sanding Belts: POWERTEC BD4600 Belt and Disc Sander, WEN 6502T Belt and Disc Sander, Woodskil Belt and Disc Sander, BUCKTOOL BD4802/ BD4603/ BD4801 Belt and Disc Sander
- PURPOSE for Abrasive Belt Cleaner: Extends the lifespan of your sanding discs, belts and other sander equipment by removing sawdust, pitch, gum, glue and other residue without damaging the grit. These sanding block erasers will remove the accumulated particles that lodge between the abrasive grains
- VERSATILE for Abrasive Belt Cleaner: Perfect for any workshop or woodworking project, this sanding block set works best for disc sander and sanding belt cleaning, while providing a quick and easy way to remove residues from drum sanders, skateboard grip tape, rubber bottom shoes (not plastic) and many other sander tools and equipment. Please note: Works best on cured or dry residues. (Not intended for plastic or use on conveyor sanders)
- EASY TO USE for Abrasive Belt Cleaner: While the sander is running, hold sandpaper eraser block against your selected abrasive to remove the build-up, clogged dust, debris and particles – returning a like-new look to your sanding surface PREMIUM GRADE: Each sanding block, made of professional natural rubber construction, is designed for durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.