Sandpaper Sheet, Very Fine, 320 Grit, PK100
Mfr # 74131K
Zoro # G3716590
product price: $71.29
/pk 100, $0.71/eaKey Features
Backing Material
Paper
Width
9"
Length
11"
Grade
Very Fine
Series
SCWP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74131K
Zoro #
G3716590
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in
Details
Item
Paper Sheet
Grit
320
Backing Material
Paper
Grade
Very Fine
Series
SCWP
Backing Weight
A
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Coating Coverage
Closed
Resistance Properties
Water
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 320, Series SCWP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Very Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.