Shop All Welding Accessories
Arc One
Light Surface Cleaner, 16.9 oz.
Mfr # 54A073
Zoro # G0704378
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16.9 oz
- Application For Cleaning/Degreasing Surfaces Prior to Welding and Other Light Cleaning Applications
- Features Biodegradable, VOC Reduced and Phosphate-Free, For Cleaning and Degreasing Prior to Painting, Coating and Welding, Provides Temporary Corrosion Protection, Quick Evaporating Action
- Standards NSF Registered
- Container Type Spray Bottle
Product Information
- Brand Arc One
- MFR # 54A073
- Zoro # G0704378
- UPC # 662980128107
- Country of Origin Canada
- Category Welding Accessories
Dimensions
Size | 16.9 oz |
Details
Description
Light Surface Cleaner, Product Type Pre-Weld Surface Cleaner, Container Capacity 500 mL, Container Type Spray Bottle, Series Surfox Pre-Weld, Standards NSF Registered, Agent Color Orange, Chemical Base Isopropyl Alcohol, Cleaning Functions Preparing And Degreasing Metallic Surfaces Prior to Applying Conventional or Water-Based Coatings, Removes Contaminants such as Processing Oils, Anti-Corrosion Oils, Light Waxes, and Similar Contaminants, Compatible Material Type Aluminum, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED031412)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A87)
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- ARC ONE Tungsten Insert, 16 oz. Size (54B143)
- ARC ONE Acidic Cleaning Solution, 16.9 oz. (54A083)
- ARC ONE Light Surface Cleaner, 1.3 gal. (54A076)
- ARC ONE Weld Cleaning System, 64.2 oz Tank (54D315)
- ARC ONE Sprayer, Refillable, 16.9 fl. oz. (53L338)
- ARC ONE Welding Passivation Tester, Digital, 2 (54T012)
- BESSEY Table Clamp, Pivot Lock Clamp, 1-3/16 in.D (TWV16-20-15-2K)
- Arc One Welding Accessories