ArcTime Premium Hybrid Tungsten Electrodes, 10PK

  • Mfr # A-EWG-3-316-7

  • Zoro # G221722351


product price: $152.99
/pk 10, $15.30/ea
Free Shipping & Returns

Key Features

Electrode Length
7 in
For Use With
TIG Welding torches
Includes
10 electrodes per pack
Width
1.5 in
Electrode Type
Hybrid Alloy (Non-Radioactive)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-EWG-3-316-7
Zoro #
G221722351
UPC #
-
Country of Origin
United States

Dimensions

Electrode Length
7 in
Width
1.5 in
Height
0.25 in
Size
3/16 in (4.8 mm)
Length
7.75 in
Electrode Dia.
0.1875 in (4.8 mm)

Details

For Use With
TIG Welding torches
Includes
10 electrodes per pack
Electrode Type
Hybrid Alloy (Non-Radioactive)
Finish
Ground finish
Color
Sky Blue Tip™
Tip Color
Sky Blue Tip™
Item
ArcTime™ Premium Hybrid Tungsten Electrodes (Pack Of 10)
Material
Tungsten Hybrid Alloy (EWG)
Standards
AWS A5.12 EWG
Application
TIG & Plasma Welding – AC/DC Current
AWS Classification
AWS A5.12 EWG

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.