Filler Metal, 5356, 1/16, Aluminum, 1 lb, 36 Inch L, TIG
- Mfr # CL5356062-1DP
- Zoro # G808387843
Key Features
Specifications
Product Information
- MFR #
- CL5356062-1DP
- Zoro #
- G808387843
- UPC #
- 840349204147
- Country of Origin
- Unknown
Dimensions
- Diameter
- 1/16 in
- Length
- 36 in
- Gas Cup Size
- 3/8 in
Details
- AWS Classification
- ER5356
- Material
- Aluminum
- Tensile Strength
- 39500 psi
- Application
- Tig Welding
- Voltage
- 15V
- Color
- White
- Elongation
- 17%
- Yield Strength
- 19500 psi
- Flow Rate
- 20 cfh
- Welding Positions
- All
- Amperage
- 60 to 80 A
Description
XTRweld ER5356 is a premium aluminum TIG filler metal containing 5% magnesium, offering excellent corrosion resistance especially in marine and saltwater environments. Engineered with elevated levels of magnesium, titanium, and manganese, plus added chromium and reduced silicon, ER5356 delivers higher strength and better ductility compared to ER4043. Display Pack: 1 lb This non-heat-treatable alloy is suitable for all-position welding and is widely used on 5XXX series aluminum alloys. Ideal for fabrication and repair of boats, ships, trucks, automotive components, pressure vessels, and other aluminum structures. Not recommended for applications exposed to sustained temperatures above 150°F (65°C).
- 5% magnesium for stronger welds and improved corrosion resistance
- Excellent choice for saltwater or high-moisture environments
- Suitable for flat, horizontal, vertical, and overhead TIG welding
- Sold in 1 lb. packs for easy handling and storage
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.