Shop ARCAIR
See all product information
Create Account
358-3509-9003 Ar 35-099-003 .38X5-32X12 Flat3509-9003
- Mfr # 358-3509-9003
- Zoro # G604154625
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Diameter
3/8 in x 5/32 in
Air Flow
50
Electrode Length
12in
Output Amps (Max)
250 - 300A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358-3509-9003
- Zoro #
- G604154625
- UPC #
- 608246061849
- Country of Origin
- Taiwan, Province of China
- Air Flow
- 50
- Output Amps (Max)
- 250 - 300A
Dimensions
- Diameter
- 3/8 in x 5/32 in
- Electrode Length
- 12in
Description
Specification
- Length - 12 in.
- Width - 3/;8 in.
- Thickness - 5/;32 in.
- Color - Black
- Material - Carbon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.