Anti-Spatter, 1 Gallon, Bottle, -40 to 120F
Mfr # 53014500
Zoro # G0439232
product price: $83.39
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Chemical Base
Water
Features
Non-Flammable, Non-Toxic
Series
Arcair
Propellant
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53014500
Zoro #
G0439232
UPC #
608246079752
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Antispatter
Chemical Base
Water
Features
Non-Flammable, Non-Toxic
Series
Arcair
Propellant
None
Form
Liquid
Temp. Range
-40 to 120 Degrees F
Application
Heavy duty welding anti-spatter. Can also be used to help reduce scaling when heat treating steel
Container Type
Bottle
Base Type
Water
Removes With
Soap and Water
Net Weight
8.66 oz
Color
Pink
Process
Heavy Duty Welding Anti-Spatter
Agent Color
Pink
Minimum Temperature
-40 Degrees F
Maximum Temperature
120 Degrees F
Density
1 g/mL
Container Capacity
1 gal
Weight
8.66 oz
Description
Antispatter, Container Capacity 1 gal, Container Type Bottle, Chemical Base Water, Series Arcair, Agent Color Pink, Density 1 g/mL, Features Non-Flammable, Non-Toxic, Form Liquid, Process Heavy Duty Welding Anti-Spatter, Propellant None, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Weight 8.66 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.