Anti-Spatter, 1 Gallon, Bucket, -40 to 120F
Mfr # 53011000
Zoro # G2577775
product price: $67.95
/eaKey Features
Container Size
1 gal
Chemical Base
Water
Features
Non-Flammable, Non-Toxic
Series
Arcair
Propellant
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53011000
Zoro #
G2577775
UPC #
608246079738
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Antispatter
Chemical Base
Water
Features
Non-Flammable, Non-Toxic
Series
Arcair
Propellant
None
Form
Liquid
Removes With
Soap and Water
Application
Heavy duty welding anti-spatter. Can also be used to help reduce scaling when heat treating steel
Base Type
Water
Net Weight
9.9 oz
Temp. Range
-40 to 120 Degrees F
Container Type
Bucket
Color
Pink
Process
Fixtures, Large Weldments and Jigs from Spatter and Slag
Weight
9.9 oz
Minimum Temperature
-40 Degrees F
Maximum Temperature
120 Degrees F
Container Capacity
1 gal
Density
1 g/mL
Agent Color
Pink
Description
Antispatter, Container Capacity 1 gal, Chemical Base Water, Series Arcair, Agent Color Pink, Density 1 g/mL, Features Non-Flammable, Non-Toxic, Form Liquid, Process Fixtures, Large Weldments and Jigs from Spatter and Slag, Propellant None, Maximum Temperature 120 Degrees F, Minimum Temperature -40 Degrees F, Weight 9.9 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.