Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XL2T
Zoro #
G2313582
UPC #
858957001041
Country of Origin
China
Dimensions
Length
32" (Chassis)
Details
Item
Low Profile Service Jack
Features
Height Range 2-3/4" to 24"
Type
Extra Long and Low Service Jack
Lifting Capacity
2 Tons
Material
Steel
Jack Type
Low-Profile Service Jack
Load Capacity
2 ton
Duty Rating
Light Duty
Description
Low Profile Service Jack,2 tons, Jack Type Low-Profile Service Jack, Load Capacity 2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.