5006262 Oasis 360 Modern Galvanized Steel Post Mounted Black Locking Mailbox; 11.5 x 11.3 x 19.96 in.

  • Mfr # 5006262
  • Zoro # G803978442
product price: 
$
192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5006262
Zoro #
G803978442
UPC #
832794006087
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Style: Modern
  • Material: Galvanized Steel
  • Mailbox Type: Post Mounted
  • Color: Black
  • Height: 11.5 in.
  • Width: 11.3 in.
  • Length: 19.96 in.
  • Impact Resistant: Yes
  • Incoming Mail Opening Type: Hopper
  • Outgoing Mail Indicator: Yes
  • Lockable: Yes
  • Rust Resistant: Yes
  • Assembly Required: No
  • US Postmaster General Approved: Yes
  • Rear Access: Yes
  • Letters and or Numbers Included: No Dual locking door
  • Weight: 16.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews