Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 10-1/2 in, Blk, 1
- Mfr # 5300TFTB
- Zoro # G024959749
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
USPS Mailbox Code
Not USPS Approved
Loading Location
Front
Mounting Style
Post
Color
Black
Number of Doors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5300TFTB
- Zoro #
- G024959749
- UPC #
- 046462012342
- Country of Origin
- China
Dimensions
- Overall Height
- 10 1/2 in
- Overall Depth
- 20 7/8 in
- Overall Width
- 10 3/4 in
Details
- Item
- Mailbox
- USPS Mailbox Code
- Not USPS Approved
- Loading Location
- Front
- Mounting Style
- Post
- Color
- Black
- Number of Doors
- 1
- Standards
- USPS
- Product Type
- Mailbox
- Includes
- Mounting Hardware, Post
- Wire Color
- Black
Description
Mailbox, 10-1/2 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.