Shop ARCHITECTURAL MAILBOXES
See all product information
Create Account
Mailbox, 8-7/8 in, Wht, 1
- Mfr # E1100WAM
- Zoro # G024958988
product price:Â
$
26.25
/ea
Key Features
Color
White
Mounting Style
Post
Overall Width
6 7/8 in
Overall Height
8 7/8 in
USPS Mailbox Code
Not USPS Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1100WAM
- Zoro #
- G024958988
- UPC #
- 046462011338
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 7/8 in
- Overall Height
- 8 7/8 in
- Overall Depth
- 20 in
Details
- Item
- Mailbox
- Color
- White
- Mounting Style
- Post
- USPS Mailbox Code
- Not USPS Approved
- Material
- Steel
- Number of Doors
- 1
- Product Type
- Mailbox
- Standards
- USPS
- Loading Location
- Front
- Shell Material
- Steel
- Wire Color
- White
Description
Mailbox, 8-7/8 in, Wht, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.