Mailbox, 12-5/8 in, Blk, Vertical, 1
- Mfr # DVK000AM
- Zoro # G724956123
product price:Â
$
43.15
/ea
Key Features
Overall Depth
4 3/8 in
Overall Height
12 5/8 in
Surface Mounting Orientation
Vertical
Product Type
Mailbox
Overall Width
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DVK000AM
- Zoro #
- G724956123
- UPC #
- 046462011253
- Country of Origin
- United States
Dimensions
- Overall Depth
- 4 3/8 in
- Overall Height
- 12 5/8 in
- Overall Width
- 9 3/4 in
Details
- Item
- Mailbox
- Surface Mounting Orientation
- Vertical
- Product Type
- Mailbox
- Number of Keys
- 2
- Color
- Black
- Number of Doors
- 1
- Includes
- Mounting Hardware, Post
- Mounting Style
- Surface
- USPS Master Lock Compliance
- Not USPS Master Lock Compliant
- Loading Location
- Top
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 12-5/8 in, Blk, Vertical, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.