Mailbox, 54-1/8 in, Blk, 1
- Mfr # GHC40BAM
- Zoro # G624950795
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
USPS Mailbox Code
Not USPS Approved
Color
Black
Overall Depth
20 1/8 in
Includes
Post
Mounting Style
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GHC40BAM
- Zoro #
- G624950795
- UPC #
- 046462011499
- Country of Origin
- United States
Dimensions
- Overall Depth
- 20 1/8 in
- Overall Height
- 54 1/8 in
- Overall Width
- 16 5/8 in
Details
- Item
- Mailbox
- USPS Mailbox Code
- Not USPS Approved
- Color
- Black
- Includes
- Post
- Mounting Style
- Post
- Product Type
- Mailbox
- Standards
- USPS
- Number of Doors
- 1
- Loading Location
- Front
- Wire Color
- Black
Description
Mailbox, 54-1/8 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.