Mailbox, 60-7/8 in, Blk, 1
- Mfr # T11KIT0BAM
- Zoro # G324942359
product price:Â
$
64.75
/ea
Key Features
Overall Width
6 7/8 in
Standards
USPS
Overall Height
60 7/8 in
Loading Location
Front
Overall Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11KIT0BAM
- Zoro #
- G324942359
- UPC #
- 046462011970
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 7/8 in
- Overall Height
- 60 7/8 in
- Overall Depth
- 20 in
Details
- Item
- Mailbox
- Standards
- USPS
- Loading Location
- Front
- Material
- Steel
- Color
- Black
- Mounting Style
- Post
- Number of Doors
- 1
- Includes
- Mounting Hardware, Post
- USPS Mailbox Code
- Not USPS Approved
- Product Type
- Mailbox
- Shell Material
- Steel
- Wire Color
- Black
Description
Mailbox, 60-7/8 in, Blk, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.