Mailbox, 9-5/8 in, Wht, 1
- Mfr # PL10W0AM
- Zoro # G724947213
product price:Â
$
18.25
/ea
Key Features
USPS Mailbox Code
Not USPS Approved
Overall Width
7 7/8 in
Overall Height
9 5/8 in
Product Type
Mailbox
Overall Depth
19 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL10W0AM
- Zoro #
- G724947213
- UPC #
- 046462011864
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 7/8 in
- Overall Height
- 9 5/8 in
- Overall Depth
- 19 3/8 in
Details
- Item
- Mailbox
- USPS Mailbox Code
- Not USPS Approved
- Product Type
- Mailbox
- Number of Doors
- 1
- Color
- White
- Mounting Style
- Post
- Loading Location
- Front
- Standards
- USPS
- Wire Color
- White
Description
Mailbox, 9-5/8 in, Wht, 1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.