Zoro Homepage

Mailbox, Black, Galvanized, 1 Doors, Surface/Post, Locking

  • Mfr # 6200B-10

  • Zoro # G8341675


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting
Surface/Post
Type
Locking
Color
Black
Number of Doors
1
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200B-10
Zoro #
G8341675
UPC #
832794007107
Country of Origin
Multiple

Dimensions

Height
15 1/64 in
Depth
18 3/32 in
Overall Height
15 1/4 in
Overall Depth
12 in
Width
11 35/64 in
Overall Width
11 1/2 in

Details

Item
Mailbox
Mounting
Surface/Post
Type
Locking
Color
Black
Number of Doors
1
Finish
Galvanized
Loading
Front
Includes
(2) Keys
Cabinet Capacity
2256 cu. in.
Material
Steel
Standards
USPS
Orientation
Horizontal
Product Type
Mailbox
USPS Master Lock Compliance
Not USPS Master Lock Compliant
USPS Mailbox Code
Not USPS Approved
Number of Keys
2
ADA Compliance
Not ADA Compliant
Mounting Style
Post
Loading Location
Front
Surface Mounting Orientation
Horizontal
Lockability
Lockable

Description

The Oasis Classic offers and oversized hopper door design with internal security baffle, extra-large locking lower storage compartment and modern styling. It is constructed of powder coated heavy gauge galvanized steel panels with steel hinges for extra durability. The Oasis Classic protects deliveries with an enhanced locking system, pry-resistant lock bracket and Weather-Tite rubber seals.


  • Accepts parcels ranging in size from 9.75 in. x 6.5 in x 2 in. to 9.75 in. x 4 in. x 2.75 in.
  • Galvanized steel construction that is fully powder coated inside and out for added corrosion resistance
  • Heavy duty steel cam lock with anti-pry latch reinforcement
  • Weather tite rubber seals and steel hardware
  • Concealed outgoing mail clip hidden discretely behind hopper door
  • Galvanized steel red notification flag
  • Embossed front panel provides a place for house numbers to be applied
  • Mailbox is 11.5 in. W x 15.1 in. H x 18.1 in. D
  • Includes installation instructions
  • 4-pre-drilled holes makes for an easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.