Zoro Homepage

Mailbox, Pewter, Post Mount, Large

  • Mfr # 6400P-R-10

  • Zoro # G8650613


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Mounting
Post Mount
Type
Large
Color
Pewter
Cabinet Capacity
1540 cu. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400P-R-10
Zoro #
G8650613
UPC #
832794008630
Country of Origin
China

Details

Item
Mailbox
Mounting
Post Mount
Type
Large
Color
Pewter
Cabinet Capacity
1540 cu. in.

Description

The Oasis Eclipse parcel locking mailbox is designed with a hopper door to accept parcels and an anti-fishing security comb to keep mail safe. The mailbox body is constructed of galvanized steel and is fully powder coated inside and out for durability and corrosion resistance. With its cast aluminum handle, powder coated galvanized steel flag and heavy-duty reinforced locking mechanism, this design is built to last. The Oasis Eclipse is a highly functional mailbox that will hold mail bundles, small parcels and padded envelopes in a secure locked compartment with a pry resistant door.


  • Anti-fishing security comb keeps mail safe
  • Dual outgoing mail clips discreetly hidden behind hopper door
  • Mailbox body constructed of heavy-gauge galvanized steel and fully powder coated for corrosion resistance
  • Mailbox handle constructed of rust proof cast aluminum
  • Galvanized steel lock with reinforced bracket
  • Pry resistant retrieval door
  • Hopper delivery door can accept parcels and bundled mail
  • Accepts envelopes and small parcels sized 12.5 in. x 9.5 in. x 0.5 in. to 8-5/8 in. x 5-3/8 in. x 1-5/8 in.
  • Magnetic intake door closure
  • Mailbox is 11.3 in. W x 11 in. H x 18.2 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.