MailboxPost, 6", 51", 11-3/4", Blk, Alum
- Mfr # BP000BAM
- Zoro # G624947733
product price:Â
$
86.89
/ea
Key Features
Post Depth
6 in
Surface Mounting Style
In Ground
Standards
USPS
Compatible Product Type
Roadside Mailbox
Product Type
Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP000BAM
- Zoro #
- G624947733
- UPC #
- 046462011154
- Country of Origin
- United States
Dimensions
- Post Depth
- 6 in
- Post Height
- 51 in
- Post Width
- 11 3/4 in
Details
- Item
- Mailbox Post
- Surface Mounting Style
- In Ground
- Standards
- USPS
- Compatible Product Type
- Roadside Mailbox
- Product Type
- Post
- Compatible with Brand
- Architectural Mailboxes
- Finish
- Powder Coated
- Includes
- Mounting Hardware
- Material
- Aluminum
- Includes Mounting Hardware
- Mounting Hardware Included
- Color
- Black
- Shell Material
- Aluminum
- Wire Color
- Black
Description
MailboxPost,6",51",11-3/4",Blk,Alum
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.