Architectural Products By Outwater

2-1/2 in x 4-1/2 in Unfinished Hardwood Round Bun Foot


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 2-1/2 in
  • Finish Unfinished
  • Material Solid Hardwood
  • Outside Diameter 4-1/2 in
  • Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
See all product information

Product Information

Dimensions

Height 2-1/2 in
Outside Diameter 4-1/2 in

Details

Finish Unfinished
Material Solid Hardwood
Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Shape Round
Product Usage Residential; Commercial

Description

Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.