Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Architectural Products By Outwater 29-1/8 in. x 1-1/2 in. Plain Polyurethane Ceiling Medallion 3P5.37.01163

29-1/8 in. x 1-1/2 in. Plain Polyurethane Ceiling Medallion (Discontinued)

  • Mfr # 3P5.37.01163
  • Zoro # G310691124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3P5.37.01163
Zoro #
G310691124
UPC #
-
Country of Origin
China

Dimensions

Size (Outside Diameter)
29-1/8 in

Details

Finish
Primed, ready to paint
Installation Type
Adhesive;Nail
Application
Ceiling
Molding Type
Medallion
Indoor Outdoor Use
Indoor and Outdoor Use. When using outdoors, must be finished properly.
Pack Size
1
Product Usage
Residential; Commercial
Material
High Density Polyurethane Foam
Color
White
Durability
Moisture Resistant;Rot Resistant;Rust Resistant;Termite Resistant
Paintable/Stainable
Can be painted or faux finish with any quality latex or oil based product. When staining, use a non-penetrating gel stain.
Flexibility
Rigid

Description

Our medallions are ideally suited as either a ceiling medallion or rosette. The ornamentation designs using our ceiling medallions are endless. They can make an ordinary lighting fixture more stylish and attractive. American Pro Decor's ceiling medallions offer unparalleled design with infinite potential. They can be easily used with lighting fixtures such as chandeliers, ceiling fans by merely drilling through their center. They can also be used to decorate any wall or ceiling surface to add an architectural focal point with style and beauty. American Pro Decor's ceiling medallion designs are individually cast from deep and sharp molds to accentuate its original historical detail.


  • •29-1/8 in. Dia x 1-1/2 in. P
  • •For lighting applications, maximum recommended cut-out is 5 in. diameter
  • •Made from high density polyurethane. Impervious to moisture and insects. Easy to install using common woodworking tools. Can be adhered using a premium polyurethane construction adhesive
  • •Primed in white and ready to paint or faux finish. Can be painted with any high quality acrylic latex or oil-based paint
  • •Can be painted with any high quality acrylic latex or oil-based paint
  • •Won't rot or mold
  • •Designs have a sharp, clean deep relief and show fine quality in details
  • •Perfect decorative accent to embellish your favorite chandelier or any lighting fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.