Shop All Furniture Parts
Architectural Products By Outwater
3 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture
Mfr # 3P5.11.00063
Zoro # G108371986
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Finish Stained Espresso
- Outside Diameter 6 in
- Material Solid Hardwood
- Shape Round
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00063
- Zoro # G108371986
- UPC # 840088611688
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 3 in |
Outside Diameter | 6 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 71'' x 30'' (DBLFDPL105MH)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- PATIO ESSENTIALS Citro Candle Galvn Buckt (21309G-SPK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- SOUTHBEND Degree Flame Sensor (1195448)
- Architectural Products By Outwater Furniture Parts