Shop All Furniture Parts
Architectural Products By Outwater
3 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, 4 Pack
Mfr # 3P5.11.00122
Zoro # G908372015
product price: $74.19
/pk 4, $18.55/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Height 3 in
- Material Solid Hardwood
- Finish Stained Espresso
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00122
- Zoro # G908372015
- UPC # 840088634359
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 6 in |
Height | 3 in |
Details
Description
This pack contains 4 round wood bun feet in an Espresso finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWIS 72 x 72 in. PVC Roll Up Blind; White (249180)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- Architectural Products By Outwater Furniture Parts