Shop All Furniture Parts
Architectural Products By Outwater
3 in x 3-7/8 in Unfinished Hardwood Square Bun Foot, 4 Pack
Mfr # 3P5.11.00028
Zoro # G108372099
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-7/8 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Finish Unfinished
- Height 3 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00028
- Zoro # G108372099
- UPC # 819114019880
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Width | 3-7/8 in |
Height | 3 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- KASON Roller Strike, 1-3/4"x2-1/2", 0059 Series (10059005003)
- Architectural Products By Outwater Furniture Parts