Shop All Furniture Parts
Architectural Products By Outwater
3 in x 6-3/4 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00055
Zoro # G808371996
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Height 3 in
- Material Solid Hardwood
- Outside Diameter 6-3/4 in
- Finish Unfinished
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00055
- Zoro # G808371996
- UPC # 840088621304
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 3 in |
Outside Diameter | 6-3/4 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTY HOME MT Concord Utility Carpet, 50 ft L, 36 in W, Runner, Polypropylene Rug, Charcoal (1000146EA)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBL)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- Architectural Products By Outwater Furniture Parts