Shop All Furniture Parts
Architectural Products By Outwater
4-1/2 in H x 3-1/4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4
Mfr # 3P5.11.00120
Zoro # G608372001
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Height 4-1/2 in
- Finish Stained Espresso
- Outside Diameter 3-1/4 in
- Material Solid Hardwood
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00120
- Zoro # G608372001
- UPC # 840088634335
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4-1/2 in |
Outside Diameter | 3-1/4 in |
Details
Description
This pack contains 4 round wood bun feet in Espresso finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- ADAMS MFG Bigeasygry Stack Table (8090-13-3731)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- COMMERCIAL 1" Adjustable Wire Shelving Foot (32212)
- Architectural Products By Outwater Furniture Parts