Shop All Furniture Parts
Architectural Products By Outwater
4 in H x 4-7/8 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture
Mfr # 3P5.11.00093
Zoro # G308372035
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Hardwood
- Height 4 in
- Outside Diameter 4-7/8 in
- Finish Stained Espresso
- Product Usage Residential; Commercial
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00093
- Zoro # G308372035
- UPC # 840088611985
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4 in |
Outside Diameter | 4-7/8 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- REGENCY Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB42RNDWHBPBK)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- TRUE Gasket, 932584 (932584)
- Architectural Products By Outwater Furniture Parts