Shop All Furniture Parts
Architectural Products By Outwater
4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot
Mfr # 3P5.11.00017
Zoro # G108372013
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4-7/8 in
- Finish Unfinished
- Height 4 in
- Material Solid Hardwood
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00017
- Zoro # G108372013
- UPC # 840088621113
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4-7/8 in |
Height | 4 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Gray (5CRY3)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- Architectural Products By Outwater Furniture Parts