Shop All Furniture Parts
Architectural Products By Outwater
4 in x 4 in Unfinished Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit
Mfr # 3P5.11.00040
Zoro # G008371994
product price: $50.99
/pk 4, $12.75/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Material Solid Hardwood
- Width 3 in
- Finish Unfinished
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00040
- Zoro # G008371994
- UPC # 819114019941
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Width | 3 in |
Height | 4 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture. To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining. Each set of 4 comes with 4 Free Insert Nuts and a Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Pin (832103)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- Architectural Products By Outwater Furniture Parts