Shop All Furniture Parts
Architectural Products By Outwater
6 in H x 4 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture, Pack of 4
Mfr # 3P5.11.00125
Zoro # G608372070
product price: $63.69
/pk 4, $15.92/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4 in
- Includes (4) Bun Feet, (4) Insert Nut with Flange, (1) Drill Bit
- Finish Stained Espresso
- Height 6 in
- Material Solid Hardwood
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00125
- Zoro # G608372070
- UPC # 840088634380
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4 in |
Height | 6 in |
Details
Description
This pack contains 4 wood bun feet in an Espresso finish. Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- GROEN Sight Glass Fittings (Z002845)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Red (5200W-9)
- TRUE Gasket, 959287 (959287)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00092)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- RANDELL Drip Pan, Evaporator Coil (RPDRP107)
- Architectural Products By Outwater Furniture Parts