Shop All Furniture Parts
Architectural Products By Outwater
6in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg
Mfr # 3P5.11.00073
Zoro # G308372073
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4 in
- Material Solid Hardwood
- Height 6 in
- Finish Unfinished
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00073
- Zoro # G308372073
- UPC # 840088611787
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4 in |
Height | 6 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- ICEBERG Rectangle Folding Table, 60" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65377)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- WADDELL Early American Series Table Leg, 2134 in H, Hardwood, Smooth Sanded (2572)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6in H x 6in Dia, Stained Cherry Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00067)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- Architectural Products By Outwater Furniture Parts