Shop All Furniture Parts
Architectural Products By Outwater
6in H x 6in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg
Mfr # 3P5.11.00069
Zoro # G008372090
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Material Solid Hardwood
- Outside Diameter 4 in
- Height 6 in
- Finish Unfinished
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00069
- Zoro # G008372090
- UPC # 840088611749
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4 in |
Height | 6 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Marcia Baldwin 'Koi Koi And Lily' Canvas Art, 24x32 (ALI34661-C2432GG)
- PYRAMID Wireless Synchronized LCD Clock, Digital (WSCBLCD-5)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood End Table (AWBB0120)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 4 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00076)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- GE Burner Bowl, 6in (WB31T10014)
- Architectural Products By Outwater Furniture Parts