Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK
Mfr # CX189-11PACK
Zoro # G809152396
product price: $91.79
/pk 11, $8.34/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 1 in
Product Information
- Brand Architectural Products By Outwater
- MFR # CX189-11PACK
- Zoro # G809152396
- UPC # 840088629157
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 1 in |
Depth | 1 in |
Details
Description
This cornice moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Can be used in both indoor and outdoor environments and is impervious to moisture. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700KA)
- KEY-WRITE KEY ID SLEEVE MED PK16 (160101)
- X1 TOOLS R-139 Square O-Ring ID: 2 3/16, CS 3/32, OD 2 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R139x24)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 7/16 in (C8060-KD-14A)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3in H x 78in Long, 4PK (SX187-4PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- Architectural Products By Outwater Molding & Millwork