Zoro Homepage

Sight Flow Indicator, 10" L, 6" Pipe

  • Mfr # AKGF060-C19A000

  • Zoro # G2385090


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Connection Type
Flanged
Connection Material
Stainless Steel
Sight Material
Borosilicate
Sight Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKGF060-C19A000
Zoro #
G2385090
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in
Sight Length
8 in
Overall Length
10 in
Flange Diameter
11 in
Maximum Flange Inside Diameter
6 in
Outside Diameter
11 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flanged
Connection Material
Stainless Steel
Sight Material
Borosilicate
Max. Pressure
45 psi
Seal Material
PTFE
Temp. Range
-20 Degrees F to 350 Degrees F
Bolt Material
Stainless Steel
Number of Walls
Single
Maximum Operating Pressure
45 psi
Body Material
Steel
Minimum Operating Temperature
-20 Degrees F
Flow Direction
Any Direction
Mounting Orientation
Vertical
Standards
ASME
Window Material
Borosilicate
Maximum Operating Temperature
350 Degrees F

Description

Single Wall Sight Flow Indicator, Body Material Steel, Number of Walls Single, Connection Type Flanged, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 6 in, Maximum Operating Pressure 45 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Vertical, Overall Length 10 in, Window Material Borosilicate, Seal Material PTFE, Flow Direction Any Direction, Standards ASME

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.