Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Flow Indicator, 4" L, 1/2" Pipe

  • Mfr # AKGF005-A19A000

  • Zoro # G2384975


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection Type
Flanged
Connection Material
Carbon Steel
Sight Material
Borosilicate
Sight Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKGF005-A19A000
Zoro #
G2384975
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Sight Length
3 1/8 in
Overall Length
4 in
Outside Diameter
3 1/2 in
Maximum Flange Inside Diameter
1/2 in
Flange Diameter
3 1/2 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flanged
Connection Material
Carbon Steel
Sight Material
Borosilicate
Max. Pressure
150 psi
Bolt Material
Carbon Steel
Temp. Range
-20 Degrees F to 350 Degrees F
Seal Material
PTFE
Window Material
Borosilicate
Mounting Orientation
Vertical
Minimum Operating Temperature
-20 Degrees F
Standards
ASME
Flow Direction
Any Direction
Body Material
Stainless Steel
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
350 Degrees F
Body Material Grade
Type 316
Number of Walls
Single

Description

Single Wall Sight Flow Indicator, Body Material Stainless Steel, Number of Walls Single, Connection Type Flanged, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -20 Degrees F, Mounting Orientation Vertical, Overall Length 4 in, Window Material Borosilicate, Seal Material PTFE, Flow Direction Any Direction

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.