Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sight Flow Indicator, 5-5/8" L, 1" Pipe

  • Mfr # AKF-FP010AA05A

  • Zoro # G2384783


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
Flange
Connection Material
Carbon Steel
Sight Material
Borosilicate Glass
Sight Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AKF-FP010AA05A
Zoro #
G2384783
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Sight Length
1 3/4 in
Overall Length
5.6 in
Connection Size
1 in
Sight Diameter
1.5 in
Overall Width
4.8 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flange
Connection Material
Carbon Steel
Sight Material
Borosilicate Glass
Max. Pressure
285 psi
Temp. Range
-20 Degrees F to 200 Degrees F
Seal Material
Neoprene
Bolt Material
Alloy Steel
Body Material
Steel
Number of Windows
2
Flow Direction
Horizontal Left
Media Temperature -Maximum
200 Degrees F
Indicator Type
Plain
For Media Type
Fluids
Operating Pressure - Maximum
285 psi
Media Temperature - Minimum
-20 Degrees F

Description

Single Wall Sight Flow Indicator, Indicator Type Plain, Body Material Steel, Connection Size 1 in, Connection Type Flange, Operating Pressure - Maximum 285 psi, Sight Material Borosilicate Glass, Sight Diameter 1.5 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Neoprene, For Media Type Fluids, Bolt Material Alloy Steel, Overall Length 5.6 in, Overall Width 4.8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.