Shop JB INDUSTRIES

Test Gauge, Blue, For R-22, R-404A, R-410A

  • Mfr # QC-G820
  • Zoro # G4037321

product price: 
$
49.89
/ea

Key Features

Diameter
3 1/8 in
Gauge Accuracy
+/-1.00%
Application
Quick Pressure Checks On Large Systems or Refrigerant Tanks
Connection Size
1/4 in
For Use With
R-22, R-404A, R-410A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QC-G820
Zoro #
G4037321
UPC #
684520339903
Country of Origin
United States
Item
Low Side Gauge
Gauge Accuracy
+/-1.00%
Application
Quick Pressure Checks On Large Systems or Refrigerant Tanks
For Use With
R-22, R-404A, R-410A
Color
Blue
Gauge Type
Low Side Gauge
Working Pressure
500 psi
Accuracy
+/- 1%
Display Pressure - Minimum
-14.7 psi
For Refrigerant Group
HCFC, HFC
Display Pressure - Maximum
500 psi
Power Source
Not Powered
Connection Gender
Female
Display Illumination
Non-Illuminated
A2L Compatibility
Not A2L Compatible
Calibration Certificate Type
Not Certified
Connection Material
Brass
Display Type
Analog
Includes Gauge Boot
Boot Not Included
Connection Thread Direction
Right-Hand
Gauge Fill
Non-Liquid Filled
For Refrigerant Type
R-22, R-404A, R-410A
Connection Type
QC
Pressure Units Measured
psi
Power Source - TS Only
Not Powered
Power Source - old
Not Powered
Wire Color
Blue

Dimensions

Diameter
3 1/8 in
Connection Size
1/4 in

Description

Low Side Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in, Color Blue, Gauge Type Low Side Gauge, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Quick Pressure Checks On Large Systems or Refrigerant Tanks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.