Zoro Homepage

Sight Flow Indicator, 7-7/8" L, 2" Pipe

  • Mfr # AKF-FR020AA05A

  • Zoro # G2384835


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
Flange
Connection Material
Carbon Steel
Sight Material
Borosilicate Glass
Sight Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKF-FR020AA05A
Zoro #
G2384835
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Sight Length
2 7/8 in
Overall Length
7.9 in
Sight Diameter
2.8 in
Connection Size
2 in
Overall Width
6.6 in

Details

Item
Single Wall Sight Flow Indicator
Connection Type
Flange
Connection Material
Carbon Steel
Sight Material
Borosilicate Glass
Max. Pressure
275 psi
Temp. Range
-20 Degrees F to 200 Degrees F
Seal Material
Neoprene
Bolt Material
Carbon Steel
Body Material
Steel
Number of Windows
2
Flow Direction
Horizontal Left
Media Temperature - Minimum
-20 Degrees F
Media Temperature -Maximum
200 Degrees F
For Media Type
Fluids
Indicator Type
Rotor
Operating Pressure - Maximum
275 psi

Description

Single Wall Sight Flow Indicator, Indicator Type Rotor, Body Material Steel, Connection Size 2 in, Connection Type Flange, Operating Pressure - Maximum 275 psi, Sight Material Borosilicate Glass, Sight Diameter 2.8 in, Number of Windows 2, Flow Direction Horizontal Left, Media Temperature - Minimum -20 Degrees F, Media Temperature -Maximum 200 Degrees F, Seal Material Neoprene, For Media Type Fluids, Bolt Material Carbon Steel, Overall Length 7.9 in, Overall Width 6.6 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.