Shop ARCON
See all product information
Create Account
16766; Incandescent Bulb; 12V; 11.3W; Clear; Industry #1003; Box of 10
- Mfr # 16766
- Zoro # G814775627
product price:Â
$
7.69
/ea
Key Features
Type
Incandescent
Wattage
11.3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16766
- Zoro #
- G814775627
- UPC #
- 88805167661
- Country of Origin
- China
Details
- Type
- Incandescent
- Wattage
- 11.3 W
Description
The Arcon 16766 Incandescent Bulb is a dependable 12-volt replacement bulb designed for RV, trailer, and automotive lighting applications. Rated at 11.3 watts and identified by industry number 1003, this clear incandescent bulb delivers consistent illumination for trunk lights and similar utility lighting needs. Each package includes a box of 10 bulbs, making it ideal for bulk replacement, maintenance, or keeping spares on hand.
These bulbs are engineered to provide bright, effective light that helps reduce interior shadows and dark areas, improving overall visibility. Their efficient design helps limit heat generation, contributing to a more comfortable interior environment when in use. Built for durability, Arcon bulbs are designed to last significantly longer than standard incandescent options, reducing the frequency of replacements and helping maintain reliable lighting over time.
Arcon manufactures a complete range of replacement bulbs, light fixtures, surge protectors, and electrical adapters, all designed to support safe, efficient power delivery and illumination. The Arcon 16766 incandescent bulb is a practical, cost-effective solution for maintaining dependable 12-volt lighting systems in RVs and other vehicles.
These bulbs are engineered to provide bright, effective light that helps reduce interior shadows and dark areas, improving overall visibility. Their efficient design helps limit heat generation, contributing to a more comfortable interior environment when in use. Built for durability, Arcon bulbs are designed to last significantly longer than standard incandescent options, reducing the frequency of replacements and helping maintain reliable lighting over time.
Arcon manufactures a complete range of replacement bulbs, light fixtures, surge protectors, and electrical adapters, all designed to support safe, efficient power delivery and illumination. The Arcon 16766 incandescent bulb is a practical, cost-effective solution for maintaining dependable 12-volt lighting systems in RVs and other vehicles.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.