20673; Soft White; LED Porch Light; 12V; Rectangular; with Switch and Clear Lens
- Mfr # 20673
- Zoro # G414775638
product price:Â
$
21.95
/ea
Key Features
Length
5-3/4 in
Bulb Type
LED
Width
3-1/2 in
Color
White
With Switch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20673
- Zoro #
- G414775638
- UPC #
- 88805206735
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5-3/4 in
- Width
- 3-1/2 in
Details
- Bulb Type
- LED
- Color
- White
- With Switch
- Yes
Description
The Arcon 20673 Soft White LED Porch Light is a 12-volt surface-mount fixture designed to illuminate your surrounding area with bright, energy-efficient lighting. Measuring 5-3/4 inches by 3-1/2 inches, this rectangular light features a clear lens, a white base, and a convenient built-in switch for easy operation.
Using LED technology, the bulb provides long-lasting lighting with minimal heat output, making it an efficient and reliable choice for enhancing visibility and security around your RV or home. Compatible with Replacement Bulb #1003, this single-pack LED porch light combines durability, sleek design, and energy efficiency, ensuring bright illumination while maintaining a compact and elegant profile.
Using LED technology, the bulb provides long-lasting lighting with minimal heat output, making it an efficient and reliable choice for enhancing visibility and security around your RV or home. Compatible with Replacement Bulb #1003, this single-pack LED porch light combines durability, sleek design, and energy efficiency, ensuring bright illumination while maintaining a compact and elegant profile.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.