16776; Single Contact Miniature Bulb; 12V; 17.3W; Bright White; Box of 10
- Mfr # 16776
- Zoro # G914775749
product price:Â
$
7.35
/ea
Key Features
Type
Single Contact Miniature Bulb
Wattage
17.3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16776
- Zoro #
- G914775749
- UPC #
- 88805167760
- Country of Origin
- China
Details
- Type
- Single Contact Miniature Bulb
- Wattage
- 17.3 W
Description
The Arcon 16776 Single Contact Miniature Bulb (1141) delivers reliable, bright white illumination for RVs, campers, and other 12-volt applications. Each box contains 10 bulbs, making it convenient for multiple replacements or upgrades. Designed for efficiency, these bulbs consume less power than standard incandescent bulbs, reducing battery drain while producing brighter light and minimizing interior shadows.
Constructed to last up to 25 times longer than traditional incandescent bulbs, they generate minimal heat, keeping your RV interior cooler and more comfortable. Arcon offers a full line of fixture lighting and replacement bulbs, ensuring consistent performance and dependable lighting solutions. These miniature bulbs provide long-lasting, economical, and safe illumination for a variety of applications.
Constructed to last up to 25 times longer than traditional incandescent bulbs, they generate minimal heat, keeping your RV interior cooler and more comfortable. Arcon offers a full line of fixture lighting and replacement bulbs, ensuring consistent performance and dependable lighting solutions. These miniature bulbs provide long-lasting, economical, and safe illumination for a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.