16774; Backup Light Bulb; Double Contact Miniature; 12 V; 21.6 W; Bright White; 2 Per Card
- Mfr # 16774
- Zoro # G214775760
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Key Features
Type
Double Contact Miniature Bulb
Wattage
21.6 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16774
- Zoro #
- G214775760
- UPC #
- 88805167746
- Country of Origin
- China
- Type
- Double Contact Miniature Bulb
- Wattage
- 21.6 W
Description
The Arcon 16774 Backup Light Bulb is a 12 Volt double contact miniature bulb designed to provide bright, efficient illumination for RV and automotive applications. Each card contains 2 bulbs, each rated at 21.6 Watts, producing bright white light while reducing heat buildup and minimizing interior shadows or dark areas. These bulbs consume less power, reducing battery drain, and last up to 25 times longer than standard incandescent bulbs. Prop 65 compliant, the bulbs feature high-quality construction and industry number 1076 for easy replacement and compatibility with standard RV fixtures. Arcon offers a full line of fixture lighting and replacement bulbs, including incandescent and bright or soft white LED options, to safely and effectively illuminate your space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.