Shop ARCON
See all product information
Create Account
16777; Single Contact Miniature Bulb; 12V; Clear Backup Light; #1141; 2-Pack
- Mfr # 16777
- Zoro # G014775700
product price:Â
$
1.99
/ea
Sold in multiples of 4 for
$7.96
Key Features
Wattage
17.3 W
Type
Single Contact Miniature Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16777
- Zoro #
- G014775700
- UPC #
- 88805167777
- Country of Origin
- China
Details
- Wattage
- 17.3 W
- Type
- Single Contact Miniature Bulb
Description
The Arcon 16777 Single Contact Miniature Bulb is a reliable replacement option for RV, trailer, and utility vehicle lighting applications that require industry number 1141 bulbs. Designed for 12-volt electrical systems, this set includes two clear incandescent bulbs packaged conveniently on a single card, making it easy to keep spares on hand for maintenance or quick replacements.
Each bulb delivers bright, clear illumination that helps enhance visibility and reduce dark or shadowed areas, making it well-suited for backup lights and other auxiliary lighting needs. With a wattage rating of 17.3 watts, these bulbs provide consistent light output while maintaining dependable performance in standard RV and automotive lighting fixtures.
The single contact miniature design allows for straightforward installation into compatible sockets, minimizing downtime during replacement. These bulbs are engineered to operate efficiently within 12-volt systems, helping reduce strain on the battery compared to older or worn-out bulbs. Their compact size and familiar industry-standard fit make them a practical choice for both interior and exterior lighting applications where 1141 bulbs are specified.
Manufactured by Arcon, a trusted provider of RV lighting and electrical accessories, these replacement bulbs are built to meet common industry requirements and support everyday use. Arcon’s extensive lineup of lighting products is designed to help maintain proper illumination throughout your RV or trailer, improving safety, comfort, and functionality.
This product is Prop 65 compliant and sold as a two-pack, offering a cost-effective and convenient solution for replacing worn or failed bulbs. Whether used for backup lights or other compatible fixtures, the Arcon 16777 bulbs provide dependable lighting performance you can count on.
Each bulb delivers bright, clear illumination that helps enhance visibility and reduce dark or shadowed areas, making it well-suited for backup lights and other auxiliary lighting needs. With a wattage rating of 17.3 watts, these bulbs provide consistent light output while maintaining dependable performance in standard RV and automotive lighting fixtures.
The single contact miniature design allows for straightforward installation into compatible sockets, minimizing downtime during replacement. These bulbs are engineered to operate efficiently within 12-volt systems, helping reduce strain on the battery compared to older or worn-out bulbs. Their compact size and familiar industry-standard fit make them a practical choice for both interior and exterior lighting applications where 1141 bulbs are specified.
Manufactured by Arcon, a trusted provider of RV lighting and electrical accessories, these replacement bulbs are built to meet common industry requirements and support everyday use. Arcon’s extensive lineup of lighting products is designed to help maintain proper illumination throughout your RV or trailer, improving safety, comfort, and functionality.
This product is Prop 65 compliant and sold as a two-pack, offering a cost-effective and convenient solution for replacing worn or failed bulbs. Whether used for backup lights or other compatible fixtures, the Arcon 16777 bulbs provide dependable lighting performance you can count on.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.