51251; 12V; Oval Incandescent Porch Light; with Clear Lens for RV Exterior Lighting
- Mfr # 51251
- Zoro # G514775774
product price:Â
$
11.15
/ea
Key Features
Color
White
Bulb Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51251
- Zoro #
- G514775774
- UPC #
- 88805512515
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Bulb Type
- Incandescent
Description
The Arcon 51251 Incandescent Porch Light is a dependable exterior lighting solution designed to enhance visibility and safety around RVs, trailers, and similar vehicles. Operating on a 12-volt electrical system, this oval-shaped porch light uses a standard #1141 replacement bulb to provide consistent, reliable illumination for entryways and surrounding areas.
Featuring a clean white base paired with a clear snap-in lens, the light is designed to maximize brightness while maintaining a sleek, low-profile appearance. The clear lens allows light to disperse evenly, helping illuminate steps, door areas, and nearby ground surfaces for improved nighttime visibility and added security. Its compact oval design blends easily with a variety of RV exterior styles without appearing bulky or intrusive.
The durable plastic lens snaps securely into place, making maintenance and bulb replacement straightforward. With no built-in switch, the light is intended to operate through the vehicle’s existing electrical controls, offering simple integration into standard RV lighting systems. This makes it a practical replacement option for original porch lights or a reliable choice for maintaining consistent exterior lighting performance.
Measuring approximately 6.3 inches in length, with an oval white base sized around 6.4 inches by 4.2 inches, the Arcon 51251 is engineered for a proper fit in compatible mounting locations. Its incandescent design delivers warm, familiar lighting that many RV owners prefer for exterior applications.
Ideal for routine replacement or upgrades, the Arcon 51251 Porch Light provides a balance of durability, simplicity, and effective illumination, helping RV owners maintain safe and functional exterior lighting for everyday use and travel.
Featuring a clean white base paired with a clear snap-in lens, the light is designed to maximize brightness while maintaining a sleek, low-profile appearance. The clear lens allows light to disperse evenly, helping illuminate steps, door areas, and nearby ground surfaces for improved nighttime visibility and added security. Its compact oval design blends easily with a variety of RV exterior styles without appearing bulky or intrusive.
The durable plastic lens snaps securely into place, making maintenance and bulb replacement straightforward. With no built-in switch, the light is intended to operate through the vehicle’s existing electrical controls, offering simple integration into standard RV lighting systems. This makes it a practical replacement option for original porch lights or a reliable choice for maintaining consistent exterior lighting performance.
Measuring approximately 6.3 inches in length, with an oval white base sized around 6.4 inches by 4.2 inches, the Arcon 51251 is engineered for a proper fit in compatible mounting locations. Its incandescent design delivers warm, familiar lighting that many RV owners prefer for exterior applications.
Ideal for routine replacement or upgrades, the Arcon 51251 Porch Light provides a balance of durability, simplicity, and effective illumination, helping RV owners maintain safe and functional exterior lighting for everyday use and travel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.